Beli hakko hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hakko Eightron NEW FLEX Air Hose (Selang Angin)
    Mulai

    Rp249.900

    Hakko Eightron NEW FLEX Air Hose (Selang Angin)
    Deskripsi:
    Air Hose | Lightweight, Flexible, Long Duration, PU (Polyurethane) Air HoseCharacteristics: Duration: Polyurethane resin is strong in abrasion resistance. Thus, E-NF is suitable for air tools such as air driver.Cold Resistance: Polyurethane resin is great at cold resistance. Thus, even though temperature reaches around minus 20C, E-NF does not get harden, keeping the work efficiency.Lightweight: Compared with rubber and PVC hoses, E-NF is a light hose, reducing the burdens of your wrestles and arms.Easy to Cut: Since we print the cut mark on the hose every meter, it is easy to cut the length you would like to.Original Fittings: By using our original fittings, you can avoid accidents which are caused by incorrect choices of hose and fittings. (Size Availability: 6.5mm & 8.5mm) For more information on our original fittings, please scroll down to the end.
    atribut:
    • Fluids: Air
    • Temperature Range (°C): -20 to 60
    • Color: Orange
    • Working Pressure (Bar): '0-15 at 20°C
    • Working Pressure (MPa): 0 to 1.5 (at 20°); 0 to 0.6 (at 60°)
  2. HAKKO Pressure Hose (Selang Benang)
    Mulai

    Rp34.900

    HAKKO Pressure Hose (Selang Benang)
    Deskripsi:
    Excellent pressure resistance, elasticity, restoring force and bending strength. Industrial air and water piping for machine tools, molding machines, factory equipment, etc.
  3. TOYOX Rock-Y Hose (Selang Angin Kompresor)
    Mulai

    Rp589.900

    TOYOX Rock-Y Hose (Selang Angin Kompresor)
    Deskripsi:
    40% lebih ringan dari selang karet. Tidak retak. Untuk Teknik Sipil: Dapat digunakan sebagai selang udara bergerak untuk palu udara.Aplikasi : Pipa angin instalasi di pabrik, selang angin kompresor untuk sipilCairan : Udara Air (kecuali air minum)Fungsi : - Kelenturan - Tahan tekanan tinggi - Tekanan - Tidak diperlukan pemilahan limbah Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Benang poliester- Diameter dalam: 9.5mm~32mm- Rentang suhu kerja: -5°C ~60°C
    atribut:
    • Application For: Industrial and Construction
    • Color: Yellow
    • Packing Format: Packing Film
  4. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  5. HAKKO Fume Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  6. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.299.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  7. HAKKO Footwear Tester with Stand
    Mulai

    Rp3.299.900

    HAKKO Footwear Tester with Stand
    Deskripsi:
    Stand for footwear tester HAKKO FG-460. It can also be used as a stand for 441B and FG-465.
    atribut:
    • Suitable For: FG460-81, FG460-82, 441B-02, 442B-03, FG465-81, FG465-82
  8. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  9. HAKKO Temperature Controlled Soldering Iron
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  10. HAKKO Temperature Controlled Soldering Iron
    Mulai

    Rp1.199.900

    HAKKO Temperature Controlled Soldering Iron
    atribut:
    • Power (V): AC100
    • Application: Lead-free Solder Compliant
    • Power Cord Length (m): 1.5
  11. HAKKO Replacement Tip (Mata Solder)
    48%
    Mulai

    Rp139.900

    HAKKO Replacement Tip (Mata Solder)
    Deskripsi:
    -Lead-free solder compliant.-Heater integrated type
    atribut:
    • Compatible Iron: FX-8801, FX-600
    • Compatible Station Main Body: FX-888
  12. HAKKO Soldering Station (Stasiun Solder)
    Mulai

    Rp579.900

    HAKKO Soldering Station (Stasiun Solder)
    Deskripsi:
    -Heater integrated type
  13. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  14. HOZAN Anti-Static Effect Brush
    Mulai

    Rp2.299.900

    HOZAN Anti-Static Effect Brush
    Deskripsi:
    -Can remove static electricity from low voltage range to high voltage range. -Can be cleaned easily even when it gets dirty. -Because the frame is made of aluminum, it can be cut easily according to the application. -Static removal.
    atribut:
    • Bristle Length: 20mm
    • Brush Materials: Stainless Steel
    • Frame Materials: Aluminium
    • Outer Dimension (WxDxH): 1000x5x38mm
  15. HAKKO Desoldering Tool
    Mulai

    Rp109.900

    HAKKO Desoldering Tool
    Deskripsi:
    - Station main body, trowel stand, ceramic paper filter x 10 (for replacement), cleaning drill, filter pipe assembly x 2, card, remover, junction cord, nozzle remover, gun grip, power cord
  16. HAKKO Sppon Desoldering Tool
    Mulai

    Rp389.900

    HAKKO Sppon Desoldering Tool
    Deskripsi:
    The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
  17. HAKKO Replacement Tip K Type (Mata Solder)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    HAKKO Replacement Tip K Type (Mata Solder)
    atribut:
    • Type: K Type
    • Compatible Iron: FM2027, FM2028
  18. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
Daftar Harga hakko hose Terbaru October 2026
Hakko Eightron NEW FLEX Air Hose (Selang Angin)Rp249.900
HAKKO Pressure Hose (Selang Benang)Rp34.900
TOYOX Rock-Y Hose (Selang Angin Kompresor)Rp589.900
HAKKO Soldering IronRp219.900
HAKKO Fume ExtractionRp1.199.900
HAKKO Digital Electric Soldering Iron StationRp4.299.900
HAKKO Footwear Tester with StandRp3.299.900
HAKKO Electric Soldering Iron DASH (Solder)Rp469.900
HAKKO Temperature Controlled Soldering IronRp1.199.900
HAKKO Soldering IronRp39.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)